Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-26-E
- Zoro # G623388056
product price:Â
$
75.95
/ea
Key Features
System of Measurement
Metric
Closure
Open
Stud Length
23 mm
Number of Rows
2
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFCR-26-E
- Zoro #
- G623388056
- UPC #
- 651041276055
- Country of Origin
- United States
Dimensions
- Stud Length
- 23 mm
- Overall Length
- 43 mm
- Stud Thread Length
- 13 mm
- Roller Diameter
- 26 mm
- Stud Thread Size
- M10x1.00
- Roller Width
- 20 mm
- Stud Diameter
- 10 mm
- Length
- 43 mm
Details
- Item
- Stud Roller
- System of Measurement
- Metric
- Closure
- Open
- Number of Rows
- 2
- Stud Material
- Alloy Steel
- Series
- SMITH-TRAX
- Bearing Type
- Tapered Roller
- Duty Type
- Heavy
- Roller Material
- Alloy Steel
- Roller Head Type
- Flanged
- Bearing Lubrication
- Maintenance-Free
- Rolling Element Rows
- 2
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 43 mm, Roller Diameter 26 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.