Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-35-E
- Zoro # G123389201
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Stud Material
Alloy Steel
Stud Thread Length
18 mm
Roller Width
23 mm
Series
SMITH-TRAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-35-E
- Zoro #
- G123389201
- UPC #
- 651041266421
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Series
- SMITH-TRAX
- Duty Type
- Heavy
- Number of Rows
- 2
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- Flanged
- Closure
- Open
- Roller Material
- Alloy Steel
- Bearing Type
- Tapered Roller
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Thread Length
- 18 mm
- Roller Width
- 23 mm
- Stud Thread Size
- M16x1.50
- Overall Length
- 54.5 mm
- Roller Diameter
- 35 mm
- Stud Length
- 32.55 mm
- Stud Diameter
- 16 mm
- Length
- 54.5 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 54.5 mm, Roller Diameter 35 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 23 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.