Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-72-E
- Zoro # G923389074
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Stud Length
49.5 mm
Number of Rows
2
System of Measurement
Metric
Roller Head Type
Flanged
Overall Length
93.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-72-E
- Zoro #
- G923389074
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 2
- System of Measurement
- Metric
- Roller Head Type
- Flanged
- Bearing Lubrication
- Maintenance-Free
- Duty Type
- Heavy
- Series
- SMITH-TRAX
- Bearing Type
- Tapered Roller
- Closure
- Open
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Rolling Element Rows
- 2
Dimensions
- Stud Length
- 49.5 mm
- Overall Length
- 93.5 mm
- Stud Thread Length
- 25 mm
- Roller Diameter
- 72 mm
- Roller Width
- 44 mm
- Stud Thread Size
- M24x1.50
- Stud Diameter
- 30 mm
- Length
- 93.5 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 93.5 mm, Roller Diameter 72 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 44 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.