Shop SMITH BEARING
See all product information
Create Account
Inner Ring Races
Mfr # IRR-6-1/2
Zoro # G923389340
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
System of Measurement
Inch
Bore Diameter
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IRR-6-1/2
- Zoro #
- G923389340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 6 1/2 in
Details
- Item
- Needle Roller Bearing Inner Ring
- Ring Material
- Steel
- System of Measurement
- Inch
Description
Needle Roller Bearing Inner Ring, Bore Diameter 6 1/2 in, Ring Material Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.