Shop SMITH BEARING
See all product information
Create Account
Inner Ring Races
- Mfr # IRR-7/16
- Zoro # G923388435
product price:Â
$
12.95
/ea
Key Features
System of Measurement
Inch
Bore Diameter
7/16 in
Ring Material
Alloy Steel
Series
IRR
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IRR-7/16
- Zoro #
- G923388435
- UPC #
- -
- Country of Origin
- United States
- Item
- Needle Roller Bearing Inner Ring
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Series
- IRR
- Bearing Lubrication
- Relubricateable
Description
Needle Roller Bearing Inner Ring, Bore Diameter 7/16 in, Outside Diameter 0.624 in, Overall Width 0.76 in, Ring Material Alloy Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.