Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Hex, Crowned
- Mfr # BCR-3-XBC
- Zoro # G023389691
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Roller Width
1 3/4 in
Roller Diameter
3 in
Stud Diameter
1-1/4 in
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-3-XBC
- Zoro #
- G023389691
- UPC #
- 651041190863
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-1/4 in
- Roller Width
- 1 3/4 in
- Roller Diameter
- 3 in
- Stud Diameter
- 1-1/4 in
- Stud Length
- 2 1/2 in
- Stud Thread Length
- 1 1/4 in
- Stud Thread Size
- 1 1/4"-12
- Overall Length
- 4 1/4 in
- Length
- 4 1/4 in
Details
- Item
- Stud Roller
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Bearing Type
- Bushing
- Series
- BCR
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Number of Rows
- 1
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Sealed
- Roller Head Type
- Crowned
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 4 1/4 in, Roller Diameter 3 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.