Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCRV-26-SEC
- Zoro # G323389797
product price:Â
$
73.95
/ea
Key Features
Duty Type
Standard
Bearing Type
Needle Roller
Stud Thread Length
12 mm
Series
MCRV
Stud Thread Size
M10x1.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-26-SEC
- Zoro #
- G323389797
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Series
- MCRV
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Length
- 12 mm
- Stud Thread Size
- M10x1.00
- Roller Diameter
- 26 mm
- Stud Length
- 23 mm
- Overall Length
- 36 mm
- Roller Width
- 12 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.