Non-Metallic Sealed, Screwdriver, Crowne
- Mfr # BCR-3/4-XC
- Zoro # G023389745
product price:Â
$
21.15
/ea
Key Features
Stud Diameter
0.375 in
Bore Diameter
0.375 in
Roller Width
1/2 in
Roller Diameter
3/4 in
Roller Head Type
Crowned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-3/4-XC
- Zoro #
- G023389745
- UPC #
- 651041190573
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 0.375 in
- Bore Diameter
- 0.375 in
- Roller Width
- 1/2 in
- Roller Diameter
- 3/4 in
- Stud Length
- 7/8 in
- Overall Length
- 1 3/8 in
- Stud Thread Size
- 3/8"-24
- Stud Thread Length
- 3/8 in
- Length
- 1 3/8 in
Details
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Series
- BCR
- Closure
- Double Sealed
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Bearing Type
- Bushing
- Duty Type
- Standard
- Number of Rows
- 1
- System of Measurement
- Inch
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 3/8 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Stud Material Alloy Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.