Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Screwdriver, Crowne
- Mfr # CR-1-1/8-C
- Zoro # G123387191
product price:Â
$
21.79
/ea
Key Features
Bore Diameter
0.4375 in
Stud Diameter
0.4375 in
Roller Diameter
1 1/8 in
Roller Width
5/8 in
Stud Thread Size
7/16"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1-1/8-C
- Zoro #
- G123387191
- UPC #
- 651041152861
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Closure
- Open
- Series
- CR
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Number of Rows
- 1
- System of Measurement
- Inch
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Bore Diameter
- 0.4375 in
- Stud Diameter
- 0.4375 in
- Roller Diameter
- 1 1/8 in
- Roller Width
- 5/8 in
- Stud Thread Size
- 7/16"-20
- Overall Length
- 1 21/32 in
- Stud Length
- 1 in
- Stud Thread Length
- 1/2 in
- Length
- 1 21/32 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.