Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-40-SC
- Zoro # G323389780
product price:Â
$
99.89
/ea
Key Features
Bearing Lubrication
Relubricateable
Overall Length
58 mm
Roller Width
20 mm
Stud Thread Length
19 mm
Stud Length
36.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-40-SC
- Zoro #
- G323389780
- UPC #
- 651041186859
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Closure
- Sealed
- Duty Type
- Standard
- Series
- MCRV
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Overall Length
- 58 mm
- Roller Width
- 20 mm
- Stud Thread Length
- 19 mm
- Stud Length
- 36.5 mm
- Stud Thread Size
- M18x1.50
- Roller Diameter
- 40 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.