Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Screwdriver, Crow
- Mfr # BCR-1-1/2-C
- Zoro # G523388156
product price:Â
$
36.99
/ea
Key Features
Bore Diameter
0.625 in
Roller Diameter
1 1/2 in
Roller Width
7/8 in
Stud Diameter
0.625 in
Features
Crowned O.D., Non-Metallic Bushing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-1/2-C
- Zoro #
- G523388156
- UPC #
- 651041190290
- Country of Origin
- United States
- Item
- Stud Roller
- Features
- Crowned O.D., Non-Metallic Bushing
- Closure
- Open
- Duty Type
- Standard
- Number of Rows
- 1
- System of Measurement
- Inch
- Load Direction
- Radial
- Seal Type
- Open
- Self Lubricating Bearing
- Yes
- Bearing Lubrication
- Maintenance-Free
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Bearing Type
- Bushing
- Roller Head Type
- Crowned
- Series
- BCR
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Bore Diameter
- 0.625 in
- Roller Diameter
- 1 1/2 in
- Roller Width
- 7/8 in
- Stud Diameter
- 0.625 in
- Overall Length
- 2 3/8 in
- Stud Thread Size
- 5/8"-18
- Stud Length
- 1 1/2 in
- Stud Thread Length
- 3/4 in
- Fits Chest Size
- Crowned O.D., Non-Metallic Bushing
- Length
- 2 3/8 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 3/8 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Seal Type Open, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Non-Metallic Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.