Non-Metallic Unsealed, Screwdriver, Flat
- Mfr # BCR-1-1/2
- Zoro # G923389289
product price:Â
$
33.99
/ea
Key Features
Bore Diameter
0.625 in
Stud Diameter
0.625 in
Roller Width
7/8 in
Roller Diameter
1 1/2 in
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-1-1/2
- Zoro #
- G923389289
- UPC #
- 651041176546
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.625 in
- Stud Diameter
- 0.625 in
- Roller Width
- 7/8 in
- Roller Diameter
- 1 1/2 in
- Overall Length
- 2 3/8 in
- Stud Thread Length
- 3/4 in
- Stud Length
- 1 1/2 in
- Stud Thread Size
- 5/8"-18
- Fits Chest Size
- Non-Metallic Bushing
- Length
- 2 3/8 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 3/8 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Seal Type Open, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Non-Metallic Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.