Non-Metallic Unsealed, Screwdriver, Flat
- Mfr # BCR-1-3/8
- Zoro # G623389282
product price:Â
$
27.55
/ea
Key Features
Roller Diameter
1 3/8 in
Roller Width
3/4 in
Bore Diameter
1/2 in
Stud Diameter
1/2 in
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-1-3/8
- Zoro #
- G623389282
- UPC #
- 651041176539
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 1 3/8 in
- Roller Width
- 3/4 in
- Bore Diameter
- 1/2 in
- Stud Diameter
- 1/2 in
- Stud Thread Size
- 1/2"-20
- Stud Thread Length
- 5/8 in
- Stud Length
- 1 1/4 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Roller Head Type
- Flat
- Series
- BCR
- Stud Type
- Concentric
- Closure
- Open
- Number of Rows
- 1
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Bearing Type
- Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Stud Material Alloy Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.