Shop SMITH BEARING
See all product information
Create Account
Plain Stud Type Eccentric Track Roller
- Mfr # MPCR-200-E
- Zoro # G223387190
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Bearing Lubrication
Maintenance-Free
System of Measurement
Metric
Stud Material
Alloy Steel
Roller Width
76 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPCR-200-E
- Zoro #
- G223387190
- UPC #
- -
- Country of Origin
- United States
- Item
- Track Roller
- Roller Style
- Stud
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Closure
- Open
- Series
- SMITH-TRAX
- Roller Head Type
- Flat
- Number of Rows
- 2
- Bearing Type
- Tapered Roller
- Duty Type
- Heavy
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Width
- 76 mm
- Overall Length
- 216 mm
- Stud Thread Size
- M64x6.00
- Roller Diameter
- 200 mm
- Stud Thread Length
- 82 mm
- Stud Length
- 140 mm
- Stud Diameter
- 64 mm
- Length
- 216 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 216 mm, Roller Diameter 200 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 76 mm, Stud Material Alloy Steel, Stud Thread Size M64x6.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.