Shop SMITH BEARING
See all product information
Create Account
Plain Stud Type Eccentric Track Roller
- Mfr # MPCR-62-E
- Zoro # G823388184
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Closure
Sealed
Bearing Lubrication
Maintenance-Free
Series
SMITH-TRAX
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPCR-62-E
- Zoro #
- G823388184
- UPC #
- 651041255951
- Country of Origin
- United States
- Item
- Track Roller
- Roller Style
- Stud
- Closure
- Sealed
- Bearing Lubrication
- Maintenance-Free
- Series
- SMITH-TRAX
- System of Measurement
- Metric
- Duty Type
- Heavy
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Bearing Type
- Ball
- Roller Head Type
- Flat
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Diameter
- 24 mm
- Roller Width
- 44 mm
- Roller Diameter
- 62 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.