Shop SMITH BEARING
See all product information
Create Account
Plain Stud Type Eccentric Track Roller
- Mfr # PCR-1-3/8-E
- Zoro # G823388160
product price:Â
$
64.45
/ea
Key Features
Roller Style
Stud
Overall Length
2 1/32 in
Roller Diameter
1 3/8 in
Series
SMITH-TRAX
Duty Type
Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCR-1-3/8-E
- Zoro #
- G823388160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/32 in
- Roller Diameter
- 1 3/8 in
- Stud Thread Length
- 5/8 in
- Roller Width
- 27/32 in
- Stud Thread Size
- 1/2"-20
- Stud Length
- 1 1/4 in
- Stud Diameter
- 1/2 in
- Length
- 2 1/32 in
Details
- Item
- Track Roller
- Roller Style
- Stud
- Series
- SMITH-TRAX
- Duty Type
- Heavy
- Roller Head Type
- Flat
- Number of Rows
- 1
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Bearing Type
- Tapered Roller
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 27/32 in, Stud Material Alloy Steel, Stud Thread Size 1/2 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.