Plain Stud Type Eccentric Track Roller
- Mfr # PYR-2-3/4
- Zoro # G223389231
product price:Â
$
84.99
/ea
Key Features
Roller Style
Stud
Self Lubricating Bearing
No
Load Direction
Radial
Roller Material
Alloy Steel
Number of Rows
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PYR-2-3/4
- Zoro #
- G223389231
- UPC #
- -
- Country of Origin
- United States
- Item
- Track Roller
- Roller Style
- Stud
- Self Lubricating Bearing
- No
- Load Direction
- Radial
- Roller Material
- Alloy Steel
- Number of Rows
- 2
- System of Measurement
- Inch
- Seal Type
- Open
- Roller Material Grade
- SAE 52100
- Series
- SMITH-TRAX
- Duty Type
- Heavy
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Bearing Type
- Tapered Roller
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- Flat
- Roller Type
- Flat
Dimensions
- Overall Length
- 1 9/16 in
- Roller Diameter
- 2 3/4 in
- Bore Diameter
- 3/4 in
- Roller Width
- 1 1/2 in
- Length
- 1 9/16 in
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Heavy, Overall Length 1 9/16 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Seal Type Open, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.