Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCR-52-E
- Zoro # G723388642
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Stud Material
Alloy Steel
Bearing Type
Needle Roller
Stud Length
40.5 mm
Duty Type
Standard
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-52-E
- Zoro #
- G723388642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Length
- 40.5 mm
- Stud Thread Size
- M20x1.50
- Stud Thread Length
- 21 mm
- Roller Diameter
- 52 mm
- Roller Width
- 24 mm
- Overall Length
- 66 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Details
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- System of Measurement
- Metric
- Roller Head Type
- Crowned
- Roller Material
- Alloy Steel
- Closure
- Open
- Series
- MCR
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.