Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCR-90-E
- Zoro # G223387220
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
Duty Type
Standard
Stud Thread Size
M30x1.50
System of Measurement
Metric
Roller Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-90-E
- Zoro #
- G223387220
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Open
- Duty Type
- Standard
- System of Measurement
- Metric
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Series
- MCR
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Stud Thread Size
- M30x1.50
- Roller Diameter
- 90 mm
- Stud Length
- 63 mm
- Roller Width
- 35 mm
- Overall Length
- 100 mm
- Stud Thread Length
- 32 mm
- Stud Diameter
- 30 mm
- Length
- 100 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.