Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCRV-32-E
- Zoro # G723390003
product price:Â
$
87.35
/ea
Key Features
Stud Thread Length
13 mm
Stud Thread Size
M12x1.50
Roller Diameter
32 mm
Stud Material
Alloy Steel
Series
MCRV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-32-E
- Zoro #
- G723390003
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 13 mm
- Stud Thread Size
- M12x1.50
- Roller Diameter
- 32 mm
- Overall Length
- 40 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Details
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Series
- MCRV
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Closure
- Open
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.