Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-30-SBEC
- Zoro # G023387932
product price:Â
$
85.45
/ea
Key Features
Stud Thread Length
13 mm
Stud Length
25 mm
Roller Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-30-SBEC
- Zoro #
- G023387932
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Duty Type
- Standard
- Closure
- Sealed
- Number of Rows
- 1
- Series
- MCR
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Length
- 13 mm
- Stud Length
- 25 mm
- Roller Width
- 14 mm
- Overall Length
- 40 mm
- Stud Thread Size
- M12x1.50
- Roller Diameter
- 30 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.