Sealed, Hex, Eccentric, Crowned
- Mfr # CR-11/16-XBEC
- Zoro # G823388467
product price:Â
$
40.19
/ea
Key Features
Stud Length
3/4 in
Number of Rows
1
Overall Length
1 3/16 in
Roller Width
7/16 in
Roller Head Type
Crowned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-11/16-XBEC
- Zoro #
- G823388467
- UPC #
- 651041184671
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Series
- CR
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Closure
- Double Sealed
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Length
- 3/4 in
- Overall Length
- 1 3/16 in
- Roller Width
- 7/16 in
- Roller Diameter
- 11/16 in
- Stud Thread Length
- 5/16 in
- Stud Thread Size
- 1/4"-28
- Stud Diameter
- 1/4 in
- Length
- 1 3/16 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/16 in, Roller Diameter 11/16 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Eccentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.