Sealed, Hex, Eccentric, Crowned
- Mfr # CR-1/2-A-XBEC
- Zoro # G423387518
product price:Â
$
30.75
/ea
Key Features
Duty Type
Standard
Overall Length
1 1/32 in
Closure
Double Sealed
Stud Length
5/8 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1/2-A-XBEC
- Zoro #
- G423387518
- UPC #
- 651041184640
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Series
- CR
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Head Type
- Crowned
- System of Measurement
- Inch
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Overall Length
- 1 1/32 in
- Stud Length
- 5/8 in
- Stud Thread Size
- #10-32
- Roller Diameter
- 1/2 in
- Roller Width
- 3/8 in
- Stud Thread Length
- 1/4 in
- Stud Diameter
- 0.19 in
- Length
- 1 1/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/8 in, Stud Material Alloy Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.