Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Yoke Type: Sealed, Crowned
- Mfr # BYR-2-XC
- Zoro # G523388637
product price:Â
$
59.85
/ea
Key Features
Bore Diameter
5/8 in
Roller Diameter
2 in
Roller Width
1 1/4 in
Load Direction
Radial
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BYR-2-XC
- Zoro #
- G523388637
- UPC #
- 651041190979
- Country of Origin
- United States
- Item
- Yoke Roller
- Load Direction
- Radial
- Roller Material
- Alloy Steel
- Features
- Crowned O.D., Non-Metallic Bushing, Sealed
- Duty Type
- Standard
- System of Measurement
- Inch
- Seal Type
- Open
- Number of Rows
- 1
- Self Lubricating Bearing
- Yes
- Roller Material Grade
- Polymeric / Self-Lubricating
- Closure
- Double Sealed
- Roller Head Type
- Crowned
- Bearing Lubrication
- Maintenance-Free
- Bearing Type
- Bushing
- Maximum Temperature
- 200 Degrees F
- Series
- BYR
- Minimum Temperature
- -40 Degrees F
- Roller Type
- Crowned
- Roller Style
- Yoke
Dimensions
- Bore Diameter
- 5/8 in
- Roller Diameter
- 2 in
- Roller Width
- 1 1/4 in
- Overall Length
- 1 5/16 in
- Fits Chest Size
- Crowned O.D., Non-Metallic Bushing, Sealed
- Length
- 1 5/16 in
Description
Yoke Roller, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 5/16 in, Roller Diameter 2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Seal Type Open, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Non-Metallic Bushing, Sealed, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.