Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Crowned
- Mfr # MCR-47-SBE
- Zoro # G523390159
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
66 mm
Bearing Lubrication
Relubricateable
Roller Head Type
Crowned
Stud Material
Alloy Steel
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-47-SBE
- Zoro #
- G523390159
- UPC #
- 651041198937
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Series
- MCR
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Overall Length
- 66 mm
- Roller Diameter
- 47 mm
- Roller Width
- 24 mm
- Stud Thread Size
- M20x1.50
- Stud Length
- 40.5 mm
- Stud Thread Length
- 21 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.