Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Crowned
- Mfr # MCRV-40-SBE
- Zoro # G123388099
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Stud Length
36.5 mm
Duty Type
Standard
Roller Diameter
40 mm
System of Measurement
Metric
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-40-SBE
- Zoro #
- G123388099
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Series
- MCRV
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Stud Type
- Eccentric
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Stud Length
- 36.5 mm
- Roller Diameter
- 40 mm
- Stud Thread Length
- 19 mm
- Stud Thread Size
- M18x1.50
- Roller Width
- 20 mm
- Overall Length
- 58 mm
- Length
- 58 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.