Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-35-SBEC
- Zoro # G423388300
product price:Â
$
96.95
/ea
Key Features
Roller Head Type
Flat
Roller Width
18 mm
Stud Material
Alloy Steel
Closure
Sealed
Stud Thread Length
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-35-SBEC
- Zoro #
- G423388300
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Series
- MCR
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Dimensions
- Roller Width
- 18 mm
- Stud Thread Length
- 17 mm
- Overall Length
- 52 mm
- Stud Thread Size
- M16x1.50
- Stud Length
- 32.5 mm
- Roller Diameter
- 35 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.