Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCR-52-SBEC
- Zoro # G823389662
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Roller Width
24 mm
Stud Thread Size
M20x1.50
Bearing Type
Needle Roller
Roller Diameter
52 mm
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-52-SBEC
- Zoro #
- G823389662
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- Series
- MCR
- Closure
- Sealed
- Duty Type
- Standard
- Number of Rows
- 1
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Roller Width
- 24 mm
- Stud Thread Size
- M20x1.50
- Roller Diameter
- 52 mm
- Stud Thread Length
- 21 mm
- Stud Length
- 40.5 mm
- Overall Length
- 66 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.