Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-52-SBEC
- Zoro # G423387853
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
66 mm
Roller Material
Alloy Steel
Roller Width
24 mm
Stud Material
Alloy Steel
Series
MCRV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-52-SBEC
- Zoro #
- G423387853
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 66 mm
- Roller Width
- 24 mm
- Stud Length
- 40.5 mm
- Stud Thread Length
- 21 mm
- Stud Thread Size
- M20x1.50
- Roller Diameter
- 52 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Closure
- Sealed
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Duty Type
- Standard
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.