Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCR-19-SE
- Zoro # G823387347
product price:Â
$
69.15
/ea
Key Features
Bearing Lubrication
Relubricateable
Stud Thread Length
10 mm
Stud Material
Alloy Steel
System of Measurement
Metric
Roller Diameter
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-19-SE
- Zoro #
- G823387347
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Series
- MCR
- Roller Head Type
- Crowned
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Duty Type
- Standard
- Stud Type
- Eccentric
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Stud Thread Length
- 10 mm
- Roller Diameter
- 19 mm
- Stud Length
- 20 mm
- Overall Length
- 32 mm
- Stud Thread Size
- M80x1.25
- Roller Width
- 11 mm
- Length
- 32 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.