Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCR-30-SEC
- Zoro # G123388372
product price:Â
$
85.45
/ea
Key Features
Duty Type
Standard
Roller Diameter
30 mm
Roller Material
Alloy Steel
Number of Rows
1
Roller Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-30-SEC
- Zoro #
- G123388372
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Closure
- Sealed
- Series
- MCR
- Bearing Type
- Needle Roller
- Roller Head Type
- Flat
- Roller Style
- Stud
- Roller Type
- Slotted Flat
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 30 mm
- Roller Width
- 14 mm
- Overall Length
- 40 mm
- Stud Thread Length
- 13 mm
- Stud Thread Size
- M12x1.50
- Stud Length
- 25 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.