Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCR-32-SEC
- Zoro # G623389053
product price:Â
$
89.25
/ea
Key Features
Stud Material
Alloy Steel
Roller Head Type
Flat
System of Measurement
Metric
Number of Rows
1
Roller Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-32-SEC
- Zoro #
- G623389053
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Number of Rows
- 1
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Series
- MCR
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Overall Length
- 40 mm
- Roller Diameter
- 32 mm
- Stud Thread Length
- 13 mm
- Stud Thread Size
- M12x1.50
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.