Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCR-62-SEC
- Zoro # G523388293
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Needle Roller
Number of Rows
1
Overall Length
80 mm
Stud Thread Size
M24x1.50
Stud Length
49.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-62-SEC
- Zoro #
- G523388293
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Series
- MCR
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Closure
- Sealed
- Roller Head Type
- Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
Dimensions
- Overall Length
- 80 mm
- Stud Thread Size
- M24x1.50
- Stud Length
- 49.5 mm
- Roller Diameter
- 62 mm
- Stud Thread Length
- 25 mm
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.