Shop SMITH BEARING
See all product information
Create Account
Sealed, Screwdriver, Eccentric, Cylindri
- Mfr # MCRV-13-SEC
- Zoro # G023388892
product price:Â
$
44.89
/ea
Key Features
Duty Type
Standard
Stud Thread Size
M5x0.80
Bearing Lubrication
Relubricateable
Closure
Sealed
Roller Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-13-SEC
- Zoro #
- G023388892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Size
- M5x0.80
- Roller Width
- 9 mm
- Roller Diameter
- 13 mm
- Overall Length
- 23 mm
- Stud Thread Length
- 7.5 mm
- Stud Length
- 13 mm
- Stud Diameter
- 5 mm
- Length
- 23 mm
Details
- Item
- Stud Roller
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Closure
- Sealed
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Number of Rows
- 1
- Series
- MCRV
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.