Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Hex, Crowned
- Mfr # CR-1/2-A-XBC
- Zoro # G223388883
product price:Â
$
24.19
/ea
Key Features
Number of Rows
1
Bearing Lubrication
Relubricateable
Bearing Type
Needle Roller
Duty Type
Standard
Series
CR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-1/2-A-XBC
- Zoro #
- G223388883
- UPC #
- 651041044326
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Series
- CR
- System of Measurement
- Inch
- Stud Type
- Concentric
- Closure
- Double Sealed
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 1/2 in
- Stud Thread Size
- #10-32
- Stud Length
- 5/8 in
- Overall Length
- 1 1/32 in
- Roller Width
- 3/8 in
- Stud Thread Length
- 1/4 in
- Stud Diameter
- 0.19 in
- Length
- 1 1/32 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/8 in, Stud Material Alloy Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.