Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-32-SBC
- Zoro # G223388142
product price:Â
$
72.99
/ea
Key Features
System of Measurement
Metric
Overall Length
40 mm
Bearing Type
Needle Roller
Roller Width
14 mm
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-32-SBC
- Zoro #
- G223388142
- UPC #
- 651041186934
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Series
- MCRV
- Roller Head Type
- Flat
- Closure
- Sealed
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Overall Length
- 40 mm
- Roller Width
- 14 mm
- Stud Length
- 25 mm
- Stud Thread Length
- 13 mm
- Stud Thread Size
- M12x1.50
- Roller Diameter
- 32 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.