Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-62-SBC
- Zoro # G223389071
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Alloy Steel
Roller Width
29 mm
Stud Thread Size
M24x1.50
Series
MCRV
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-62-SBC
- Zoro #
- G223389071
- UPC #
- 651041176430
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Series
- MCRV
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Number of Rows
- 1
- Stud Type
- Concentric
- Duty Type
- Standard
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Roller Width
- 29 mm
- Stud Thread Size
- M24x1.50
- Stud Thread Length
- 25 mm
- Stud Length
- 49.5 mm
- Overall Length
- 80 mm
- Roller Diameter
- 62 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.