Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-40-SC
- Zoro # G523388507
product price:Â
$
99.89
/ea
Key Features
Bearing Type
Needle Roller
Duty Type
Standard
Roller Diameter
40 mm
Stud Type
Concentric
Closure
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-40-SC
- Zoro #
- G523388507
- UPC #
- 651041176157
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Stud Type
- Concentric
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Metric
- Series
- MCR
- Stud Material
- Alloy Steel
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 40 mm
- Roller Width
- 20 mm
- Overall Length
- 58 mm
- Stud Thread Length
- 19 mm
- Stud Length
- 36.5 mm
- Stud Thread Size
- M18x1.50
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.