Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-90-SC
- Zoro # G623389787
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Duty Type
Standard
Series
MCR
Stud Material
Alloy Steel
Number of Rows
1
Closure
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-90-SC
- Zoro #
- G623389787
- UPC #
- 651041186286
- Country of Origin
- United States
- Item
- Cam Follower
- Duty Type
- Standard
- Series
- MCR
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Closure
- Sealed
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Stud Type
- Standard
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.