Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-52-SC
- Zoro # G023387550
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Length
21 mm
Stud Material
Alloy Steel
Bearing Lubrication
Relubricateable
Stud Length
40.5 mm
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-52-SC
- Zoro #
- G023387550
- UPC #
- 651041186873
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Series
- MCRV
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Closure
- Sealed
- Duty Type
- Standard
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Stud Thread Length
- 21 mm
- Stud Length
- 40.5 mm
- Stud Thread Size
- M20x1.50
- Roller Diameter
- 52 mm
- Roller Width
- 24 mm
- Overall Length
- 66 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.