Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCRV-72-SC
- Zoro # G923388558
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Stud Type
Concentric
Series
MCRV
Roller Head Type
Flat
System of Measurement
Metric
Stud Thread Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-72-SC
- Zoro #
- G923388558
- UPC #
- 651041186897
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Type
- Concentric
- Series
- MCRV
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Roller Material
- Alloy Steel
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24x1.50
- Overall Length
- 80 mm
- Stud Length
- 49.5 mm
- Roller Diameter
- 72 mm
- Roller Width
- 29 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.