Stud Type: Unsealed, Hex, Crowned
- Mfr # CR-11/16-BC
- Zoro # G923387209
product price:Â
$
28.45
/ea
Key Features
Overall Length
1 3/16 in
Roller Diameter
11/16 in
Stud Thread Length
5/16 in
Number of Rows
1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-11/16-BC
- Zoro #
- G923387209
- UPC #
- 651041184466
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- System of Measurement
- Inch
- Duty Type
- Standard
- Stud Type
- Concentric
- Roller Head Type
- Crowned
- Closure
- Open
- Stud Material
- Alloy Steel
- Series
- CR
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Overall Length
- 1 3/16 in
- Roller Diameter
- 11/16 in
- Stud Thread Length
- 5/16 in
- Stud Length
- 3/4 in
- Stud Thread Size
- 1/4"-28
- Roller Width
- 7/16 in
- Stud Diameter
- 1/4 in
- Length
- 1 3/16 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/16 in, Roller Diameter 11/16 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.