Shop SMITH BEARING
See all product information
Create Account
Stud Type: Unsealed, Hex, Crowned
- Mfr # CR-7/8-BC
- Zoro # G223389804
product price:Â
$
21.79
/ea
Key Features
Roller Width
1/2 in
Stud Diameter
0.375 in
Roller Diameter
7/8 in
Bore Diameter
0.375 in
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-7/8-BC
- Zoro #
- G223389804
- UPC #
- 651041184473
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Series
- CR
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- System of Measurement
- Inch
- Closure
- Open
- Roller Material
- Alloy Steel
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Roller Width
- 1/2 in
- Stud Diameter
- 0.375 in
- Roller Diameter
- 7/8 in
- Bore Diameter
- 0.375 in
- Stud Thread Size
- 3/8"-24
- Overall Length
- 1 13/32 in
- Stud Length
- 7/8 in
- Stud Thread Length
- 3/8 in
- Length
- 1 13/32 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Stud Material Alloy Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.