Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-13-BC
- Zoro # G623387578
product price:Â
$
28.65
/ea
Key Features
Roller Head Type
Flat
Bearing Type
Needle Roller
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Stud Thread Size
M5x0.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-13-BC
- Zoro #
- G623387578
- UPC #
- 651041186675
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Series
- MCRV
- Roller Material
- Alloy Steel
- Closure
- Open
- Number of Rows
- 1
- Duty Type
- Standard
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Thread Size
- M5x0.80
- Roller Diameter
- 13 mm
- Overall Length
- 23 mm
- Stud Thread Length
- 7.5 mm
- Roller Width
- 9 mm
- Stud Length
- 13 mm
- Stud Diameter
- 5 mm
- Length
- 23 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.