Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-16-BC
- Zoro # G223390213
product price:Â
$
46.15
/ea
Key Features
Bearing Type
Needle Roller
Bearing Lubrication
Relubricateable
Number of Rows
1
Stud Thread Length
8 mm
Overall Length
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-16-BC
- Zoro #
- G223390213
- UPC #
- 651041186682
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Bearing Lubrication
- Relubricateable
- Number of Rows
- 1
- Roller Head Type
- Flat
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Stud Type
- Concentric
- Roller Material
- Alloy Steel
- Closure
- Open
- Series
- MCRV
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Dimensions
- Stud Thread Length
- 8 mm
- Overall Length
- 28 mm
- Roller Diameter
- 16 mm
- Stud Thread Size
- M6x1.00
- Stud Length
- 16 mm
- Roller Width
- 11 mm
- Stud Diameter
- 6 mm
- Length
- 28 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.