Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-19-B
- Zoro # G223388951
product price:Â
$
49.95
/ea
Key Features
Stud Diameter
8 mm
Roller Diameter
19 mm
Roller Width
11 mm
Stud Thread Size
M80x1.25
Stud Thread Length
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-19-B
- Zoro #
- G223388951
- UPC #
- 651041186385
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Roller Head Type
- Crowned
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- Closure
- Open
- Stud Type
- Concentric
- Series
- MCRV
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Diameter
- 8 mm
- Roller Diameter
- 19 mm
- Roller Width
- 11 mm
- Stud Thread Size
- M80x1.25
- Stud Thread Length
- 10 mm
- Overall Length
- 32 mm
- Stud Length
- 20 mm
- Length
- 32 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.