Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-62-EC
- Zoro # G923390001
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Length
25 mm
Stud Material
Alloy Steel
Duty Type
Standard
Closure
Open
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-62-EC
- Zoro #
- G923390001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 25 mm
- Overall Length
- 80 mm
- Roller Width
- 29 mm
- Stud Thread Size
- M24x1.50
- Stud Length
- 49.5 mm
- Roller Diameter
- 62 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Closure
- Open
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCR
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.