Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-32-BC
- Zoro # G323388509
product price:Â
$
71.15
/ea
Key Features
Number of Rows
1
Bearing Lubrication
Relubricateable
Series
MCRV
Bearing Type
Needle Roller
Overall Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-32-BC
- Zoro #
- G323388509
- UPC #
- 651041186736
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Bearing Type
- Needle Roller
- Closure
- Open
- Roller Material
- Alloy Steel
- Roller Head Type
- Flat
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- System of Measurement
- Metric
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Overall Length
- 40 mm
- Stud Thread Length
- 13 mm
- Stud Length
- 25 mm
- Roller Width
- 14 mm
- Stud Thread Size
- M12x1.50
- Roller Diameter
- 32 mm
- Stud Diameter
- 12 mm
- Length
- 40 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.