Shop SMITH BEARING
See all product information
Create Account
Flange Stud Type Eccentric Track Roller
- Mfr # MFCR-76-E
- Zoro # G823388481
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Closure
Open
Roller Material
Alloy Steel
Stud Material
Alloy Steel
Roller Head Type
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFCR-76-E
- Zoro #
- G823388481
- UPC #
- 651041229327
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Closure
- Open
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Roller Head Type
- Flanged
- Duty Type
- Heavy
- Number of Rows
- 2
- Series
- SMITH-TRAX
- Bearing Lubrication
- Maintenance-Free
- Bearing Type
- Tapered Roller
- Roller Type
- Hex Socket Flat
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Rolling Element Rows
- 2
Dimensions
- Roller Width
- 52 mm
- Overall Length
- 121.5 mm
- Roller Diameter
- 76 mm
- Stud Thread Length
- 40 mm
- Stud Length
- 69.5 mm
- Stud Thread Size
- M30x3.50
- Stud Diameter
- 30 mm
- Length
- 121.5 mm
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Overall Length 121.5 mm, Roller Diameter 76 mm, Roller Head Type Flanged, Roller Material Alloy Steel, Roller Width 52 mm, Stud Material Alloy Steel, Stud Thread Size M30x3.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.