Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-40-B
- Zoro # G023389486
product price:Â
$
92.25
/ea
Key Features
Roller Diameter
40 mm
Roller Width
20 mm
Stud Diameter
18 mm
Stud Thread Size
M18x1.50
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-40-B
- Zoro #
- G023389486
- UPC #
- 651041186446
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 40 mm
- Roller Width
- 20 mm
- Stud Diameter
- 18 mm
- Stud Thread Size
- M18x1.50
- Stud Thread Length
- 19 mm
- Overall Length
- 58 mm
- Stud Length
- 36.5 mm
- Length
- 58 mm
Details
- Item
- Stud Roller
- Number of Rows
- 1
- Closure
- Open
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Stud Type
- Concentric
- Duty Type
- Standard
- Series
- MCRV
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.